12-24 x 1" Machine Screw - Round Head - Phillips - Steel - Zinc CR+3, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
B12-24 x 1" Machine Screw - Round Head - Phillips - Steel - Zinc CR+3 - Pkg of 100 - BBI 588535
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
PRICE
$11.25
17
17
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 12-24 |
| Head | Round |
| Thread Length | Full Thread in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Description | Machine Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | 588535 |
| Full or Partial Thread | Full |
| Brand | Brighton-Best |