Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3135978

MPN #: 2906P1

Ingersoll Rand® Air Impact Wrench, 1/2" Drive Size, 500 ft-lbs Max Torque, 1200 BPM

Product Description
This heavy duty impact wrench has your back. This tool is safe, reliable and always ready to perform at its peak.

Features:
  • Durability: The 2906P1 Impact Wrench was built to last. Thanks to its steel hammer case and metal housing, this tool will work after multiple drops and harsh weather conditions.
  • Power: Finely tuned twin hammer impact mechanism and a reverse bias motor delivers 500 ft-lbs. of max. torque, and 1200 blows per minute.
  • Increased Safety: The square pin drive ensures provides the strongest connection to the socket to increase safety.


PRICE
$1,145.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-7/8
Height3-3/8 in
Weight6 lbs
Air Inlet1/4 in
Max Torque500 lb-in
Drive Size1/2 in

Product Details

CFM23 CFM
ColorBlack
StylePistol Grip
MaterialHammer Case: Steel, Housing: Aluminum
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2906P1
BPM1200
Average CFM23
Noise Output86.0 / 97.0 dBA
Free Speed5000 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr