Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3135979

MPN #: 2131PEX

Ingersoll Rand® Air Impact Wrench, 1/2" Drive Size, 600 ft-lbs Max Torque, 1250 BPM

Product Description
Specifically designed to meet Atex Zone 1 or Zone 2 requirements, this 2130 Series Impact Wrench was built to help you succeed. Reliable and durable from your first to your last job, this wrench will see you through.

Features:
  • Performance : our Atex tools give you the power you need to deal with challenging jobs, especially off-shore or in other adverse environments
  • Durability: Thanks to its steel hammer case and composite housing, this wrench will endure anything, from repeated drops to harsh chemicals. It'll never let you down
  • Twin hammer mechanism ensure consistent power and balance
  • Pressure-fed mechanism lubrication ensures complete coverage throughout the tool
  • 1/4" NPT inlet
  • Feather-touch trigger allows precise delivery of pressure and speed
  • Composite Housing is impact and chemical resistant to extend the life of the tool
  • 813 Nm of maximum reverse torque


PRICE
$629.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/16
Height7-3/16 in
Weight5 lbs
Air Inlet1/4 in
Max Torque813 lb-in
Drive Size1/2 in

Product Details

CFM4.8 CFM
ColorBlack
StylePistol Grip
MaterialHammer Case: Steel
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2131PEX
BPM1250
Average CFM4.8
Noise Output90.4 / 101.4 dBA
Free Speed10250 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr