Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136006

MPN #: 2125QTIMAX

Ingersoll Rand® 2125QTIMAX Air Impact Wrench, 1/2" Drive Size, 332 ft-lbs Max Torque

Product Description
Made with durable materials, the 2125QTiMAX Series are a tools you can count on.

Features:
  • Durable: With a titanium hammer case and composite housing, this wrench can withstand anything, including repeated drops and harsh environments
  • Versatile: This tool is so versatile, it can be used in just about any market
  • Reliable This wrench has been tested and is guaranteed to last. It'll deliver the same level of power every time
  • Only 2.5 lbs.
  • Easier access to grease fitting – for quicker maintenance and less downtime
  • Enhanced socket retention with hog ring for rapid socket replacement and pin anvil for increased safety
  • 7-vane Motor delivers added power with less weight
  • Finely tuned twin hammer impact mechanism and motor deliver more torque, durability, and efficiency
  • Feather-touch trigger provides maximum control of this air impact wrench
  • Anodized end plate for enhanced durability
  • Optimized for the vehicle repair industry, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, and construction
  • Patented one-hand forward/reverse control for easy operation
  • Optimized air flow for maximized performance when using this pneumatic impact wrench
  • 2-year MAX warranty


PRICE
$429.95

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/8
Height6-11/16 in
Weight3 lbs
Air Inlet1/4 in
Max Torque332 lb-in
Drive Size1/2 in
Working Torque300 lb-ft

Product Details

ReversibleYes
MaterialComposite body
Manufacturers Part Number2125QTIMAX
BPM1500
Loosening Torque332 lb-in
Free Speed15000 rpm
BrandIngersoll Rand
RPM15000 rpm
CFM4 CFM
ColorGray
StylePistol Grip
Noise Level93
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Average CFM4
Noise Output93.2 / 104.2 dBA

Warranty

Warranty2 yr