Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2307601

MPN #: C45UP2X32

Enespro® ArcGuard® 12 cal Flame Resistant UltraSoft Bib Overall, 2XL, Navy, C45UP2XL32

Product Description
Features:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • Fabric/Material: 9 oz. Westex® UltraSoft®
  • Quick disconnect and easy adjustable shoulder straps for quick entry
  • FR hook and loop fly closure
  • FR hook and loop calf closure for easy boot entry
  • Expandable leg opening to fit over boots
  • Convenient side pass-through pockets for access to pants pockets
  • Available in a convenient kit
  • Made in the USA
  • Inseam Length: 32 Inches

Compliance:
  • Arc Rating: 12 cal/cm2
  • CAT 2
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269
  • Inseam Length: 32 Inches


PRICE
$239.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
Fabric Weight9 oz.
Inseam Length32"

Product Details

Arc Rating12 cal/cm²
ColorBlue
SeriesArcGuard®
Closure TypeHook & Loop, Buckle
MaterialWestex® UltraSoft®
DescriptionBib Overall
GenderUnisex
Package Quantity1
Manufacturers Part NumberC45UP2X32
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462