Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228626

MPN #: NFLT12

Mighty Line® 12" Circle Peel and Stick Floor Sign, No Forklift Traffic

Product Description
Mighty Line®No Forklift Traffic Peel and Stick Floor Sign, 12" wide. 30 MILS Thick

Features:
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$17.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12
Height12
Thickness30 mil
Diameter12 in

Product Details

Sign ShapeCircle
Sign LegendNo Forklift Traffic
MaterialVinyl
Package Quantity1
ColorYellow
Manufacturers Part NumberNFLT12
BrandMighty Line