12-Cup Unbreakable Commercial Decanter, Regular
|
Questions & Answers (0)
Product Description
12-Cup Unbreakable Commercial Decanter, Regular, UD1012
12-Cup unbreakable decanter with black handle.
12-Cup unbreakable decanter with black handle.
PRICE
$30.95
12
12
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Capacity | 12 Cups oz |
| Material | Plastic w/Stainless Steel Bottom |
| Handle | Black |
| Package Quantity | 1 |
| Description | Unbreakable Commercial Decanter, Regular |
| Manufacturers Part Number | UD1012 |
| Brand | Classic Coffee Concepts |