Nexel
Model # :WBDPS12C
Nexel® Chrome, Adjustable Double Shelf Post Bracket, 12"D
Write a Review
|
Questions & Answers (0)
Product Description
Double Shelf Bracket, Adjustable, Post Mount, Chrome, 12"D
Perfect for creating wall storage area where floor space isn't available. Use Double Shelf Bracket for assembling shelves in a continuous run. Double Shelf Bracket attaches to one post. Order one additional post kit for every 2 shelves. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.
Perfect for creating wall storage area where floor space isn't available. Use Double Shelf Bracket for assembling shelves in a continuous run. Double Shelf Bracket attaches to one post. Order one additional post kit for every 2 shelves. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.
PRICE
$7.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 12 in |
| Height | 5-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Double Post Bracket |
| Color | Chrome |
| Application | Dry |
| Accessory Type | Bracket |
| Finish | Chrome |
| Material | Steel |
| Description | Adjustable Double Shelf Post Bracket |
| Package Quantity | 1 |
| Manufacturers Part Number | DPS12C |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |
Compliance & Certifications
| NSF Certified | Y |