Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB239161

Global Industrial™ Workbench w/ Maple Square Edge Top, 12 Drawers & 1 Cabinet, 72"Wx30"D, Gray

Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Drawers & cabinet included

This sturdy workbench features an independently locking drawer and cabinet that secures supplies and tools. This all-welded drawer pedestals have full-width aluminum drawer handles and nylon drawer rollers for smooth opening. Secure supplies and tools with this sturdy workbench with independently locking drawer and cabinet. The drawers measure 13"W x 17-3/4"D x 5-1/2"H and have weight capacity of 66 lbs per drawer. The cabinet has a locking door and an adjustable shelf. The pedestals measure 15-3/4"W x 20"D x 32"H and can be arranged to suit your needs. It has a durable gray powder-coated finish. The workbench includes 1-3/4" thick maple butcher block top. It is easy to assemble.

PRICE
$1,575.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height32 in
Weight Capacity4000 lbs
Weight355 lbs
Nominal Height32 in

Product Details

Assembly RequiredYes
TypeStorage Workbench
ColorGray
Number of Drawers12
Style12 Drawers, 1 Cabinet
Edge TypeSquare
Leg StylePedestal Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number239161
Top MaterialMaple Butcher Block
BrandGlobal Industrial