Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB239168

Global Industrial™ Workbench w/ Laminate Square Edge Top & 12 Drawers, 60"W x 30"D, Gray

Product Description
This sturdy workbench features an independently locking drawer and cabinet that secures supplies and tools. This all-welded drawer pedestals have full-width aluminum drawer handles and nylon drawer rollers for smooth opening. Secure supplies and tools with this sturdy workbench with independently locking drawer and cabinet. The drawers measure 13"W x 17-3/4"D x 5-1/2"H and have weight capacity of 66 lbs per drawer. The pedestals measure 15-3/4"W x 20"D x 32"H and can be arranged to suit your needs. It has a durable gray powder-coated finish. The workbench has a 1-5/8" thick plastic laminate top. It is easy to assemble.

PRICE
$1,425.00

1
1
Backordered, expected around 12/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height32 in
Weight Capacity4000 lbs
Weight300 lbs
Nominal Height32 in

Product Details

Assembly RequiredYes
TypeStorage Workbench
ColorGray
Top Color FamilyLight Gray
Number of Drawers12
Style12 Drawers
Edge TypeSquare
Leg StylePedestal Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number239168
Top MaterialPlastic Laminate
BrandGlobal Industrial