SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Louisville 12' Fiberglass Step Ladder - 375 lb Cap. - FS1412HD

Louisville 12' Fiberglass Step Ladder - 375 lb Cap. - FS1412HD

Item #: WB253929

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $507.00

$84.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Louisville 12' Fiberglass Step Ladder - 300 lb Cap. - FS151-2

Louisville 12' Fiberglass Step Ladder - 300 lb Cap. - FS151-2

Louisville 8' Fiberglass Step Ladder - 375 lb Cap. - FS1408HD

Louisville 8' Fiberglass Step Ladder - 375 lb Cap. - FS1408HD

Louisville 8' Fiberglass Step Ladder - 300 lb Cap. - FS150-8

Louisville 8' Fiberglass Step Ladder - 300 lb Cap. - FS150-8

Louisville 6' Fiberglass Step Ladder - 375 lb Cap. - FS1406HD

Louisville 6' Fiberglass Step Ladder - 375 lb Cap. - FS1406HD

Werner 12' Fiberglass Step Ladder w/ Plastic Tool Tray 300 lb. Cap - 6212

Werner 12' Fiberglass Step Ladder w/ Plastic Tool Tray 300 lb. Cap - 6212

Werner 8' Dual Access Fiberglass Step Ladder 375 lb. Cap - T7408

Werner 8' Dual Access Fiberglass Step Ladder 375 lb. Cap - T7408

Werner 8' Type 1A Fiberglass Podium Ladder - PD6208

Werner 8' Type 1A Fiberglass Podium Ladder - PD6208

Werner 10' Dual Access Fiberglass Step Ladder 375 lb. Cap - T7410

Werner 10' Dual Access Fiberglass Step Ladder 375 lb. Cap - T7410

Werner 12' Dual Access Fiberglass Step Ladder 375 lb. Cap - T7412

Werner 12' Dual Access Fiberglass Step Ladder 375 lb. Cap - T7412

Werner 10' Fiberglass Platform Step Ladder 300 lb. Cap - P6210

Werner 10' Fiberglass Platform Step Ladder 300 lb. Cap - P6210

Louisville 6' Dual Access Fiberglass Step Ladder - 375 lb Cap. - FM1406HD

Louisville 6' Dual Access Fiberglass Step Ladder - 375 lb Cap. - FM1406HD

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Floor Sign 2 Sided - Caution Wet Floor

Global Industrial™ Floor Sign 2 Sided - Caution Wet Floor

Libman Commercial Push Broom with Resin Block - 24 - Medium-Duty Bristles - 805 - Pkg Qty 4

Libman Commercial Push Broom with Resin Block - 24 - Medium-Duty Bristles - 805 - Pkg Qty 4

LPD Trade Static Dissipative Kick Step Stool W/ 3 Conductive Spring Loaded Casters - C8000

LPD Trade Static Dissipative Kick Step Stool W/ 3 Conductive Spring Loaded Casters - C8000

FIBERGLASS STEP LADDERS
Type 1AA - 375 lb. Capacity
These lightweight, heavy duty fiberglass step ladders are built for professional and industrial use. Louisville step ladders have full channel fiberglass rail, inside spreader braces and double-rivet steps. Meets OSHA requirements, ANSI standards.

Weights & Dimensions

  • Height to Top Step/Platform 144 in
  • Width 32 in
  • Length 79 in
  • Weight Capacity 375 lbs
  • Height 144 in
  • Weight 41 lbs
  • Height to Top Step/Platform Range 144"-155"

Product Details

  • Assembly Required Assembled
  • Duty Rating Type IAA
  • Brand Louisville
  • Number of Steps 11
  • Material Fiberglass
  • Manufacturers Part Number FS1412HD

Compliance & Certifications

  • Certifications ANSI & OSHA
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 11, 2014

    Fiberglass ladder
    Your review:
    This is a very well built and sturdy fiberglass ladder.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Louisville 12' Fiberglass Step Ladder - 375 lb Cap. - FS1412HD

Louisville 12' Fiberglass Step Ladder - 375 lb Cap. - FS1412HD

Item #: WB253929

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant