ShelterLogic ShadeLogic® Sun Shade Sail Triangle 12 ft. x 12 ft. Heavyweight, Sand
|
Questions & Answers (0)
Product Description
12 Foot Triangle ShadeSail - Sand
Create your own shade environment with the 12x12x12 ShadeSail. Outdoor Sun Shade Sails provides sun protection, innovative design, quality features and best value. Decorative Sand earth tone color fabric. Long Life heavyweight fabric is breathable UV stabilized inside and out.Carries a full 1 year fabric warranty. Specially designed woven polyethylene allows rain to pass through- water will not collect or pool. Reinforced stitched corners with all steel fittings attach quick and easy to mounting points Advanced engineered fabric blocks 90% of harmful UVA and UVB rays yet is remarkably breathable allowing air to circulate Shipped ready for installation with a basic install hardware kit. Use more than one shade sail to create your own unique outdoor shade and living space.
Create your own shade environment with the 12x12x12 ShadeSail. Outdoor Sun Shade Sails provides sun protection, innovative design, quality features and best value. Decorative Sand earth tone color fabric. Long Life heavyweight fabric is breathable UV stabilized inside and out.Carries a full 1 year fabric warranty. Specially designed woven polyethylene allows rain to pass through- water will not collect or pool. Reinforced stitched corners with all steel fittings attach quick and easy to mounting points Advanced engineered fabric blocks 90% of harmful UVA and UVB rays yet is remarkably breathable allowing air to circulate Shipped ready for installation with a basic install hardware kit. Use more than one shade sail to create your own unique outdoor shade and living space.
PRICE
$85.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 12 ft |
| Weight | 4-1/2 lbs |
| Thickness | 230 GSM |
Product Details
| Material | Polyethylene |
| Description | Sun Shade Sail |
| Color | Sand |
| Series | Shade Sail |
| Manufacturers Part Number | 25720 |
| Canopy Style | Triangle |
| Brand | ShelterLogic |