12' x 12' Light Duty Industrial Drain Tarp - PC-1212
Write a Review
|
Questions & Answers (0)
Product Description
This 12 mil, lightweight, 3-ply, woven, reinforced, waterproof laminated polyethylene tarp is prefinished with D-rings in the corners to suspend from ceiling. Center drain connects to any standard garden hose (hose not included).
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Thickness | 12 mil |
| Fabric Weight per Square Yard | 6 oz. |
| Size | 12 x 12 ft |
Product Details
| Type | Drain Tarp |
| Material | Woven Polyethylene |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | PC-1212 |
| Fabric Weave Count | 3-Poly Woven |
| Brand | Harpster of Philipsburg |