Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harpster of Philipsburg

Model # :WBB335804

MPN #: B12x18

12' x 18' Light Duty 2.9 oz. Tarp, Blue - B12x18

Product Description
This 12 ft. x 18 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 5-6 mil thick, 8x10 weave count and grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

PRICE
$20.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs
Grommet Spacing36"
Thickness5 mil
Fabric Weight per Square Yard2.9 oz.
Size12 x 18 ft

Product Details

MaterialPolyethylene
Package Quantity1
DescriptionGeneral Purpose Tarp
ColorBlue
Manufacturers Part NumberB12x18
Fabric Weave Count8 x 10
BrandHarpster of Philipsburg