12" Galvanized Spike and Washer
Write a Review
|
Questions & Answers (0)
Product Description
12" Galvanized Spike and Washer for light duty permanent installation.
PRICE
$6.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3/8 in |
| Weight | 0.5 lbs |
Product Details
| Type | Hardware |
| Mounting Location | Asphalt |
| Package Quantity | 1 |
| Description | Galvanized Spike |
| Color | Silver |
| Manufacturers Part Number | FS-3 |
| Brand | Tire Conversion Technologies |