Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Milwaukee 5380-21 1/2" Hammer Drill W/ Carrying Case 5380-21

Milwaukee 5380-21 1/2" Hammer Drill W/ Carrying Case 5380-21

Item #: WBB760482

(1)

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $174.95

Clearance Price: $148.71

Save $7.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bayco® Professional Quad-Tap Extension Cord SL-8904-40, 40'L Cord, 12/3 GA

Bayco® Professional Quad-Tap Extension Cord SL-8904-40, 40'L Cord, 12/3 GA

Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

Free Shipping

Milwaukee 5376-20 Single Speed 1/2" Hammer Drill

Milwaukee 5376-20 Single Speed 1/2" Hammer Drill

Free Shipping

Milwaukee 2804-22 M18 FUEL™ 1/2" Hammer Drill/Driver Kit

Milwaukee 2804-22 M18 FUEL™ 1/2" Hammer Drill/Driver Kit

Free Shipping

DeWALT DCD996P2 20V MAX XR Li-Ion Brushless Premium 3-Speed Hammer Drill Kit (4.0AH)

DeWALT DCD996P2 20V MAX XR Li-Ion Brushless Premium 3-Speed Hammer Drill Kit (4.0AH)

Free Shipping

DeWALT DCD796D2 20V MAX XR Li-Ion Brushless Compact Hammer Drill Kit (2.0 AH)

DeWALT DCD796D2 20V MAX XR Li-Ion Brushless Compact Hammer Drill Kit (2.0 AH)

Free Shipping

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

Free Shipping

29 Pc. HSS Import Black Oxide Jobbers Drill Set

29 Pc. HSS Import Black Oxide Jobbers Drill Set

Makita® XT269M 18V Brushless Cordless Hammer Drill & Impact Driver Combo Kit 4.0Ah

Makita® XT269M 18V Brushless Cordless Hammer Drill & Impact Driver Combo Kit 4.0Ah

Free Shipping

ABC Hammers ABC14DB 12 lbs. Polyurethane Soft Face Dead Blow Hammer

ABC Hammers ABC14DB 12 lbs. Polyurethane Soft Face Dead Blow Hammer

Milwaukee® 6519-31 12A Sawzall 1 1/8" Stroke W/ Case

Milwaukee® 6519-31 12A Sawzall 1 1/8" Stroke W/ Case

Free Shipping

Milwaukee® 6538-21 15.0 Amp Super Sawzall® Reciprocating Saw

Milwaukee® 6538-21 15.0 Amp Super Sawzall® Reciprocating Saw

Free Shipping

Milwaukee® 48-00-8021 6" 5 TPI The AX SAWZALL® Blade (25 Pack)

Milwaukee® 48-00-8021 6" 5 TPI The AX SAWZALL® Blade (25 Pack)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

GoGreen Power, GG-19615, 3 Outlet 15 Ft Extension Cord - Right Angle Plug

GoGreen Power, GG-19615, 3 Outlet 15 Ft Extension Cord - Right Angle Plug

Milwaukee 1/2" Hammer Drill with Carrying Case 5380-21

This powerful 9 amp Hammer Drill features dual speed ranges for better operator control, as well as both a percussion drilling mode, for masonry, and a rotary drilling mode for wood and metal applications. The tool's Anti-Vibration System (AVS) along with its ergonomic handle reduce user fatigue and increase comfort and control. With its Heavy-Duty metal gear case, Self-Stopping Brushes and ball and roller bearing construction, the 5380-21 is a durable tool designed to stand up to tough jobsite applications. This tool's high speed and compact size make it ideal for setting fasteners in concrete and drilling small holes for anchors. Its drilling-only mode allows the operator to use a variety of different bits for holes in wood, steel and plastic. Comes equipped with a removable side handle, depth gauge, and impact resistant carrying case.

Features:
  • Powerful 9.0 Amp Motor: Delivers 0-1,500/0-3,500 RPM and 0-24,000/0-56,000 BPM
  • Anti-Vibration System (AVS): Delivers maximum comfort by minimizing vibration
  • 2-Mode Operation: Hammer Drill/Drill for maximum versatility in wood, metal, and concrete
  • 2-Speed Gear Box : Allows the user to select the correct drilling speed for the material and accessory
  • Self-Stopping Brushes: Protects the motor and increases the life of the tool
  • 360° Side Handle with Depth Gauge: Provides control and versatility
Includes:
  • Depth Gauge
  • Removable Side Handle
  • Chuck Key
  • Impact Resistant Carrying Case

Weights & Dimensions

  • Chuck Size 1/2 in
  • Length 14 in
  • Weight 7.3 lbs

Product Details

  • Voltage 120 V
  • Kit Kit
  • Description Hammer Drill
  • Amperage 9 A
  • Type Corded
  • Brand Milwaukee
  • Package Quantity 1
  • Rate Of Impact (BPM) 0 - 56,000 / 0 - 24,000
  • Speed 0 - 3,500 / 0 - 1,500 rpm
  • Style Hammer Drill
  • Manufacturers Part Number 5380-21
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 12, 2018

    hammer drill
    Your review:
    have had to have it repaired several times
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee 5380-21 1/2" Hammer Drill W/ Carrying Case 5380-21

Milwaukee 5380-21 1/2" Hammer Drill W/ Carrying Case 5380-21

Item #: WBB760482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant