12' Heavy Duty Standard Threaded Hex Base Warning Whip w/ Lighting Capability,12 x11" Orange Flag
Write a Review
|
Questions & Answers (0)
Product Description
12' Heavy Duty Standard Threaded Hex Base Warning Whip w/ Lighting Capability,12 x11" Orange Rectangle Flag-FS12L-O
Warn others of your vehicle's presence by attaching a Heavy Duty Flagstaff™ Warning Whip to your off-road vehicle. Warning whips, with orange rectangle flag and lighting capabilities (LED not included), provide quick and easy identification of other vehicles or equipment in your area. Bolt-on mounting for easy attachment. The Flagstaff™ Heavy Duty Industrial Series flexible white fiberglass whip includes a heavy duty flag and standard threaded hex base for vehicle attachment. Optional lighted models feature lamp socket, internal electrical wiring and hot plug for power connection. Various lighting and mounting options available as accessories.
Warn others of your vehicle's presence by attaching a Heavy Duty Flagstaff™ Warning Whip to your off-road vehicle. Warning whips, with orange rectangle flag and lighting capabilities (LED not included), provide quick and easy identification of other vehicles or equipment in your area. Bolt-on mounting for easy attachment. The Flagstaff™ Heavy Duty Industrial Series flexible white fiberglass whip includes a heavy duty flag and standard threaded hex base for vehicle attachment. Optional lighted models feature lamp socket, internal electrical wiring and hot plug for power connection. Various lighting and mounting options available as accessories.
PRICE
$91.31
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Whip Length | 12' |
| Flag Height | 12" |
| Flag Width | 11" |
Product Details
| Flag Color Family | Orange |
| Light Type | Variable |
| Color | White |
| Power Supply | Vehicle |
| Flag Shape | Rectangle |
| Whip Material | Fiberglass |
| Flag Material | Nylon/Mesh |
| Connection Style | Hot Plug |
| Manufacturers Part Number | FS12L-O |
| Respirator Connection Type | Hot Plug |
| Lighted | Y |
| Brand | Checkers Industrial Products |