Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB639432

MPN #: FS12-T-O

12' Heavy Duty Standard Threaded Hex Base Warning Whip w/o Light, 12"x9" Orange Triangle Flag

Product Description
Warn others of your vehicle's presence by attaching a Heavy Duty Flagstaff™ Warning Whip to your off-roadvehicle. Warning whips, with either High-Vis flag or flag and light, provide quick and easy identification of othervehicles or equipment in your area. Bolt-on mounting for easy attachment. The Flagstaff™ Heavy Duty IndustrialSeries flexible white fiberglass whip includes a heavy duty flag and standard threaded hex base for vehicle attachment.

PRICE
$60.52

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Whip Length12'
Flag Height12"
Flag Width9"

Product Details

Flag Color FamilyOrange
Flag MaterialNylon/Mesh
ColorWhite
Flag ShapeTriangle
Manufacturers Part NumberFS12-T-O
Whip MaterialFiberglass
LightedN
BrandCheckers Industrial Products