Clearance
x

Take 15% off your entire order!

Offer applied at checkout

BOSCH® 12" Heavy Wood Reciprocating Saw Blade, RHN126-25B, 6 TPI, 25-Piece - Pkg Qty 25

BOSCH® 12" Heavy Wood Reciprocating Saw Blade, RHN126-25B, 6 TPI, 25-Piece - Pkg Qty 25

Item #: WBB1039810

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $2.45

$0.99 ea.

Clearance Price: $24.75 / Pkg of 25

Save $1.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOSCH® 9" All Purpose Demolition Reciprocating Saw Blade, RD9V-25B, 10/14 TPI, 25-Piece - Pkg Qty 25

BOSCH® 9" All Purpose Demolition Reciprocating Saw Blade, RD9V-25B, 10/14 TPI, 25-Piece - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

BOSCH® 9" Heavy Metal & Speed Reciprocating Saw Blade, RESM9X2, 8/10 TPI, 5-Piece - Pkg Qty 5

BOSCH® 9" Heavy Metal & Speed Reciprocating Saw Blade, RESM9X2, 8/10 TPI, 5-Piece - Pkg Qty 5

Milwaukee® 48-00-5184 6" 18 TPI SAWZALL® Blade (5 Pack)

Milwaukee® 48-00-5184 6" 18 TPI SAWZALL® Blade (5 Pack)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Milwaukee® 48-00-8787 9" 14 TPI The Torch™ SAWZALL® Blade (25 Pack)

Milwaukee® 48-00-8787 9" 14 TPI The Torch™ SAWZALL® Blade (25 Pack)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bosch 12" Heavy Wood Reciprocating Saw Blade, RHN126-25B, 6 TPI, 25-Piece

Features
  • Optimized blade cutting efficiency for the fastest cutting and longest lasting blades


  • Weights & Dimensions

    • Blade Width 7/8 in
    • Length 12 in
    • Blade Thickness 0.0530 in
    • Blade Length 12 in

    Product Details

    • Applicable Materials Wood With Nails
    • Teeth per Inch 6
    • Description Heavy Wood Reciprocating Saw Blade
    • Cut Type Heavy For Wood/Nails
    • Type Heavy Wood Reciprocating Saw Blade
    • TPI 6
    • Brand Bosch
    • Package Quantity 25
    • Material Bi-Metal
    • Manufacturers Part Number RHN126-25B
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    Safety Zone RS-810 Disposable Dust Masks, 50/Box

    $24.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    1 item(s) added to cart.

    Global Industrial™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

    $21.50

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    1 item(s) added to cart.

    Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

    $7.90

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    1 item(s) added to cart.

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    BOSCH® 12" Heavy Wood Reciprocating Saw Blade, RHN126-25B, 6 TPI, 25-Piece - Pkg Qty 25

    BOSCH® 12" Heavy Wood Reciprocating Saw Blade, RHN126-25B, 6 TPI, 25-Piece - Pkg Qty 25

    Item #: WBB1039810

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant