Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218628

MPN #: 40130125

Behlen Country 12' Heritage Round Corner Gate, 1-5/8" Tube, Black

Product Description
The 6-bar Heritage Gate from Behlen Country is a must-have for any size farm, ranch, or property. It is the most versatile and easy-to-install gate for light pasture confinement and general access control. And with an array of size, color, and corner options, it is guaranteed to look perfect on any property

Features:
  • Versatile: The Heritage Gates are perfect for a wide array of uses - from pastures and driveways to equipment yards, light animal confinement, gardens, trail access, and more - making them a must-have for your property
  • Cost-Effective: As the most affordable gates we offer, the Heritage Gates are proof that you can get great quality, selection, and reliability without breaking the bank
  • Extensive Variety: Easily coordinate with the colors and style of your barn, home, and property
  • Note: All gates are 4" shorter than the listed width to allow space for hardware, installation, and proper clearance
  • Smart Hinge Design: The adjustable top hinge enables quick setup, while the welded bottom hinge provides a sturdy, level base. Together, they ensure easy installation and long-term stability
  • 360° Welds: All joints and seams are fully welded with 360° welds. This helps keep out moisture and adds additional strength and stability, making them more durable than the competition!
  • Welded chain latch: Adds peace of mind. Snap chain also included
  • Vertical Z-Bracing: Provides extra strength and structural integrity on all gates 8' wide and larger
  • Durable: Crafted with 1-5/8" diameter tubing and high-quality steel for durability and daily use


PRICE
$175.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length140 in
Width1-5/8 in
Height50 in
Weight50 lbs

Product Details

TypeFarm Livestock Gates
ColorBlack
StyleTubed
Country of OriginUnited States
MaterialSteel
Package Quantity1
DescriptionHeritage Round Corner Gate
Manufacturers Part Number40130125
BrandBehlen Country