Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218621

MPN #: 40115128

Behlen Country 12' Homesteader Gate Hog Mesh, 1-5/8” Tube, Galvanized

Product Description
The Homesteader Gate from Behlen Country features a graduated wire mesh design for ideal pasture containment for livestock both large and small. With its long-lasting galvanized finish and versatile design, this gate delivers lasting protection for driveways, fields, yards, gardens, and more.

Features:
  • Ultra Durable: The outer frame and top support bar are crafted from 1-5/8" diameter, heavy-gauge steel tubing for durability and daily use.
  • 360° Welds: All joints and seams are fully welded with 360° welds. This not only helps keep out moisture but also adds additional strength and stability
  • Adjustable bolt-on Hinges: These gates can be easily mounted from the left or right, perfect for pairing gates or adapting to a unique install situation
  • Note: All gates are 4" shorter than the listed width to allow space for hardware, installation, and proper clearance
  • Composite Caps: Add a smooth finishing touch that helps keep moisture, bugs, grit, and grime out of the tubing
  • Ready to Hang: 5/8" x 6" screw hooks are included for easy install
  • 6-Gauge Wire Grid: The 6-gauge wire mesh makes this gate heavier and more secure than other graduated wire mesh gates on the market

Suggested Uses:
  • Hog Enclosures: The graduated wire mesh effectively contains pigs of various sizes
  • Piglet Nursery Areas: Tighter bottom spacing helps prevent the escaping of younger, smaller pigs
  • Mixed Small Livestock Pens: Suitable for containing sheep, goats, and other small animals
  • Dog Runs: Keeps farm dogs secure while allowing visibility of surroundings
  • Garden Boundaries: Creates an elegant solution to define garden spaces and protect your harvest from wildlife
  • Kid Goat Pens: Graduated wire mesh prevents young goats from squeezing through
  • Property Gates: Makes an attractive pasture and property gate that goes well with any decor
  • Driveway Entrance: Creating a welcoming yet secure entry to your property
  • Field Access: Easily manage access to fields and pastures on your farm or ranch
  • Decorative Landscaping: Use as an attractive addition to the look of your barn, farm, or home


PRICE
$259.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length141 in
Width1-5/8 in
Height50 in
Weight51 lbs

Product Details

TypeFarm Livestock Gates
ColorSilver
StyleWired
Country of OriginUnited States
MaterialSteel
Package Quantity1
DescriptionHomesteader Gate
Manufacturers Part Number40115128
BrandBehlen Country