x

Take 15% off your entire order!

Offer applied at checkout

12" 1 Piece Utility Tong - Blue - Pkg Qty 12

12" 1 Piece Utility Tong - Blue - Pkg Qty 12

Item #: WBB208649

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.75 ea.

Minimum Quantity: 2

Price: $129.00 / Pkg of 12

Save $6.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 1 Piece Utility Tong - Blue

This 12" length tong is made of 20 gauge stainless steel for long lasting durability. Springless design eliminates bacteria-prone food traps. Kool-Touch® color-coded handle provides easy identification for controlled food contact and is heat resistant up to 180°F. Ideal for maximizing HACCP program.

  • BRAND Vollrath
  • MANUFACTURERS PART NUMBER 4781230
  • DESCRIPTION One Piece Tongs
  • LENGTH INCHES 12
  • CONSTRUCTION Stainless Steel and Plastic
  • COLOR Blue
  • PACKAGE QUANTITY 12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12" 1 Piece Utility Tong - Blue - Pkg Qty 12

12" 1 Piece Utility Tong - Blue - Pkg Qty 12

Item #: WBB208649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant