
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Wooden Mallet's Oak & Acrylic Wall Displays will add warmth and class to your magazine and literature collection. Clear acrylic panels allow full view of literature while keeping it neat and organized. The frame is finished in a mahogany color. Add our optional floor stand to create a floor display.
Weights & Dimensions
- Depth 3 in
- Width 40 in
- Height 36-3/8 in
- Weight 39 lbs
Product Details
- Number of Compartments 24
- Brand Wooden Mallet
- Assembly Required Assembled
- Description Acrylic & Wood Wall Display
- Finish Wood Veneer
- Manufacturers Part Number LM-16MH
- Color Family Brown
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: August 09, 2016
Product Q & A
There are no questions for this product.

12 Magazine/24 Brochure Oak & Acrylic Wall Display - Mahogany
$317.95
- Product Information
- Customer Review
- Product Q&A
- Accessories