
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Wooden Mallet's Oak & Acrylic Wall Displays will add warmth and class to your magazine and literature collection. Clear acrylic panels allow full view of literature while keeping it neat and organized. The frame is finished in a medium oak color. Add our optional floor stand to create a floor display.
Weights & Dimensions
- Depth 3 in
- Width 40 in
- Height 36-3/8 in
- Weight 39 lbs
Product Details
- Number of Compartments 24
- Brand Wooden Mallet
- Description Acrylic & Wood Wall Display
- Assembly Required Assembled
- Finish Wood Veneer
- Manufacturers Part Number LM-16MO
- Color Family Brown
Customer Review
Product Q & A
There are no questions for this product.
Accessories

12 Magazine/24 Brochure Oak & Acrylic Wall Display - Medium Oak
$323.95
- Product Information
- Customer Review
- Product Q&A
- Accessories