Ashland 90° Curve Roller Conveyor 10" BF - 1-3/8" Roller Dia. - 1-1/2" Axles - 36" Radius
Write a Review
|
Questions & Answers (0)
Product Description
Ashland 90° Curve Roller Conveyor 10" BF - 1-3/8" Roller Dia. - 1-1/2" Axle Centers - 36" Radius
1-3/8" O.D. x 18 gauge galvanized steel rollers set high in frame, and hook & rod couplings. Gravity roller conveyor will convey light and medium duty loads that have firm flat bottoms such as cartons, totes, skids, and drums.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
1-3/8" O.D. x 18 gauge galvanized steel rollers set high in frame, and hook & rod couplings. Gravity roller conveyor will convey light and medium duty loads that have firm flat bottoms such as cartons, totes, skids, and drums.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$669.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 12 in |
| Height | 2-3/4 in |
| Weight Capacity | 36 on 10' Support Centers, 260 on 5' Centers lbs |
| Weight | 53 lbs |
| Roller Diameter | 1-3/8 in |
| Between Frame Width | 10 in |
| Axle Center | 1-1/2 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Type | 90 Degree Curve Conveyor Section |
| Style | Light Duty |
| Material | Galvanized Steel |
| Manufacturers Part Number | 31408 |
| Conveyor Section | 90 Degree Curve |
| Wheel/Roller Material | Galvanized Steel |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |