Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228644

MPN #: STPWFP12

Mighty Line® 12" Octagon Floor Sign, Stop Watch for Pedestrians, Red

Product Description
Mighty Line's®Stop Watch for Pedestrians Floor Sign is 12 inches wide. Our Mighty Line® Floor Sign is peel and stick. Mighty Line® Floor Signs are great for marking safety, 5s and other floor marking areas.

Features:
  • Mighty Line® Floor Signs are extremely durable
  • 30 MILS Thick
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$17.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12
Height12
Thickness30 mil
Diameter12 in

Product Details

Sign ShapeOctagon
Sign LegendStop Watch For Pedestrians
MaterialVinyl
Package Quantity1
ColorRed
Manufacturers Part NumberSTPWFP12
BrandMighty Line