Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3787903

MPN #: PLR96001

Tekton 12 Piece Gripping, Cutting, and Locking Pliers Set with Open Top Drawer and Rack

Product Description
Features:
  • Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX® family of products
  • Secure Latch Connection: Press both side handles in and lift up to remove the rack from the stack
  • Quick Access Drawers: Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
  • Optimized Laser-Marked Foam Layouts: We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
  • Two Color Foam: Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
  • Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX® family of products, providing virtually infinite options for configuring your own custom organization system.
  • Cut in Michigan: We design and cut each foam organizer in our Grand Rapids, Michigan, manufacturing facility to optimize for high density, easy access, and secure fit.
  • Foam Materials and Construction: We use USA-made, closed-cell polyethylene foam that won't absorb liquids. It has two bonded layers, with a slightly denser black surface layer for cleaner cutouts and better tear resistance. The red layer beneath creates a shadow board effect, so missing tools are easy to spot at a glance.
Includes:
  • 9 Inch Long Nose Locking Pliers
  • 7 Inch Straight Jaw Locking Pliers
  • 9-1/2 Inch Lineman's Pliers
  • 8 Inch Long Nose Pliers
  • 6 Inch Bent Long Nose Pliers
  • 7 Inch Diagonal Cutting Pliers
  • 10 Inch Pliers Wrench
  • 7 Inch Angle Nose Push Button Adjustable Pliers
  • 10 Inch Angle Nose Push Button Adjustable Pliers
  • 8 Inch Slip Joint Pliers
  • Mini Needle Nose Pliers
  • Mini Diagonal Cutting Pliers
  • Two-Layer Foam


PRICE
$309.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight11.1 lbs

Product Details

TypePliers Set
Number of Pieces12
Package Quantity1
DescriptionGripping, Cutting, and Locking Pliers Set with Open Top Drawer and Rack
Manufacturers Part NumberPLR96001
BrandTekton