Alegacy 4145 - 12" Tall Menu And Card Holder
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Height | 12 in |
Product Details
| Manufacturers Part Number | 4145 |
| Material | Stainless Steel |
| Brand | Alegacy |
Related Products
Squids® 3386 Arm Band ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. An elastic band with hook & loop closure adjusts to fit a range of arm sizes or over bulky outwear. It is ideal for those who work in warehouses, distribution centers, material inventory on construction and steel sites, airports and grocery/personal shopping. Features: EASY ACCESS & PREVENTION OF LOST ID BADGES - Securely holds and displays badges around arm ADJUSTABLE - Elastic band plus hook & loop closure fits a range of arm sizes DURABLE TRANSPARENT VINYL WINDOW - For badge ...
Clear acrylic holders with open sides can be used on all standard pegboard and slatwall fixtures. Use to neatly display a variety of items, from cards to books to CDs/DVDs and electronic accessories. Features: Sold in Packs of: 2 Material: Acrylic Number of Tiers: 1 Measurement: 16"W x 1.5"D x 5"H Includes: 2 molded plastic hooks Color: Clear Material Thickness: 0.100"
Ideal for security purposes, business conferences, or trade shows. Holds and presents photo I.D. cards. Retractable for easier viewing or scanning. Clips to belt or pockets.
Badge ID holders feature a nylon convention pouch to display identification cards as well as offer additional storage. Back features two pockets: one open and one zippered to store credit cards or other items. Adjustable 48" cord. Insert Width: 4 3/4"; Insert Height: 4 1/8"; Orientation: Horizontal; Color(s): Black.
Regular servicing and testing of Emergency Safety Showers and Eye/Face wash units is critical to ensuring proper functionality in the event of an emergency. Depending on the location and company procedures you may test daily or weekly and carry out servicing every 3, 6 or 12 months. Each time the equipment is tested or serviced in accordance with the agreed schedule, the person responsible dates and signs the tag. These attach to the safety equipment or an adjacent wall / object using pre-molded holes for zip ties or fasteners. Sold separately.