Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Behlen Country

Model # :WBB3218554

MPN #: 40100122

Behlen Country 12' to 20' Landowner Gate, Green

Product Description
The Landowner Gate from Behlen Country is the perfect property barrier gate for your land, home, business, equipment lots, and more. The telescoping arm and high-vis decals make this a versatile and secure solution to control access around your property.

Features:
  • Level 0: Access Control: This option is ideal for non-confinement areas such as driveways and field entries. Provides security without the demands of animal containment
  • Lightweight & Durable: Crafted with high-quality steel tubing for durability and daily use, yet easy to move and install
  • Versatile Sizing: Easily expand from 12' to 20' with the innovative telescoping action, fitting almost any gate opening
  • Collared Hinges: The collared hinges feature a circular sleeve around the pin, distributing the weight more evenly and reducing wear and tear for a stronger, longer-lasting gate installation
  • Ideal for pairing with an automatic Gate Opener. The lightweight design makes this a popular option for pairing with automatic gate openers
Suggested Uses:
  • Rural Property Entrances: Controls access to large farms, ranches, homes, businesses, and equipment lots
  • Private Road Management: Restricts unauthorized access to shared private roads
  • Hunting Lease Areas: Controls hunter access to leased hunting grounds
  • Equestrian Trail Access Points: Controls entry to horseback riding trails on private land
  • Seasonal Road Closures: Easily installed and removed for weather-dependent access control
  • Recreational Land Access Control: Limits entry to private fishing, camping, or recreational areas
  • Large-Scale Nursery or Greenhouse Complexes: Manages access to commercial growing operations
  • Reservoir or Watershed Protection: Restricts vehicle entry to sensitive water resource areas


PRICE
$209.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 - 20 in
Width2 in
Height35 in
Weight33 lbs

Product Details

TypeFarm Livestock Gates
ColorGreen
StyleTubed
Country of OriginUnited States
MaterialSteel
Package Quantity1
DescriptionLandowner Gate
Manufacturers Part Number40100122
BrandBehlen Country