Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin® Steel Bin 1-882 - 12"W x 24"D x 8"H Double Steel Hopper Box, Green

Stackbin® Steel Bin 1-882 - 12"W x 24"D x 8"H Double Steel Hopper Box, Green

Item #: WBB529299

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Tan
  • Green
  • Gray
  • Blue

Green

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stackbin® Steel Bin 1-801 - 10"W x 18"D x 8"H Steel Hopper Box, Gray

Stackbin® Steel Bin 1-801 - 10"W x 18"D x 8"H Steel Hopper Box, Gray

Stackbin® Steel Bin 1-802 - 12"W x 21"D x 8"H Steel Hopper Box, Black

Stackbin® Steel Bin 1-802 - 12"W x 21"D x 8"H Steel Hopper Box, Black

Stackbin® Steel Bin 1-802 - 12"W x 21"D x 8"H Steel Hopper Box, Gray

Stackbin® Steel Bin 1-802 - 12"W x 21"D x 8"H Steel Hopper Box, Gray

Stackbin® Steel Bin 1-882 - 12"W x 24"D x 8"H Double Steel Hopper Box, Blue

Stackbin® Steel Bin 1-882 - 12"W x 24"D x 8"H Double Steel Hopper Box, Blue

Stackbin® Steel Bin 1-882 - 12"W x 24"D x 8"H Double Steel Hopper Box, Black

Stackbin® Steel Bin 1-882 - 12"W x 24"D x 8"H Double Steel Hopper Box, Black

Stackbin® Steel Bin 1-3SX - 9"W x 15-3/4"D x 7-1/2"H Stackbox, Gray

Stackbin® Steel Bin 1-3SX - 9"W x 15-3/4"D x 7-1/2"H Stackbox, Gray

Stackbin® Steel Bin 1-854 - 15"W x 24"D x 10"H Stackbox, Gray

Stackbin® Steel Bin 1-854 - 15"W x 24"D x 10"H Stackbox, Gray

Quantum Super Tuff Euro Drawer QED601 - 5-9/16"W X 11-5/8"D X 4-5/8"H Gray - Pkg Qty 24

Quantum Super Tuff Euro Drawer QED601 - 5-9/16"W X 11-5/8"D X 4-5/8"H Gray - Pkg Qty 24

Stackbin® Steel Bin 1-853 - 12"W x 20"D x 10"H Stackbox, Black

Stackbin® Steel Bin 1-853 - 12"W x 20"D x 10"H Stackbox, Black

Stackbin® Steel Bin 1-852 - 12"W x 18"D x 8"H Stackbox, Gray

Stackbin® Steel Bin 1-852 - 12"W x 18"D x 8"H Stackbox, Gray

Stackbin® Steel Bin 1-854 - 15"W x 24"D x 10"H Stackbox, Blue

Stackbin® Steel Bin 1-854 - 15"W x 24"D x 10"H Stackbox, Blue

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

12"W x 24"D x 8"H Double Hopper Box - Green

Same tough construction as Stackbins but created with different dimensions for non-stackbin rack systems. Same size containers can be inter-stacked. Constructed of 18 Gauge spot welded steel.

Weights & Dimensions

  • Depth 24 in
  • Width 12 in
  • Weight Capacity 100 lbs
  • Height 8 in
  • Weight 13 lbs

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack
  • Type Double Hopper Box
  • Brand Stackbin
  • Package Quantity 1
  • Material Steel
  • Manufacturers Part Number 1-882-GN*
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin® Steel Bin 1-882 - 12"W x 24"D x 8"H Double Steel Hopper Box, Green

Stackbin® Steel Bin 1-882 - 12"W x 24"D x 8"H Double Steel Hopper Box, Green

Item #: WBB529299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant