SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Advantus® 12" World Globe w/ Blue Oceans, Raised Relief, Silver, Semi-Meridian

Advantus® 12" World Globe w/ Blue Oceans, Raised Relief, Silver, Semi-Meridian

Item #: WBB1461120

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Full Spectrum Desk Lamp, Black/Silver, 24"H - Pkg Qty 2

Full Spectrum Desk Lamp, Black/Silver, 24"H - Pkg Qty 2

Pacon® 2" Self-Adhesive Letters, Black, 159 Characters/Set

Pacon® 2" Self-Adhesive Letters, Black, 159 Characters/Set

Chartpak® Vinyl Numbers/Letters, 1/2"H, White

Chartpak® Vinyl Numbers/Letters, 1/2"H, White

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Pacon® Decorol Flame Retardant Art Rolls, 40 lb, 36" x 1000 ft, Frost White

Pacon® Decorol Flame Retardant Art Rolls, 40 lb, 36" x 1000 ft, Frost White

Chartpak® Applique Drafting Film, DAF8, Permanent, 11"L X 8-1/2"W, 100/Box

Chartpak® Applique Drafting Film, DAF8, Permanent, 11"L X 8-1/2"W, 100/Box

Pacon® Peacock Sentence Strips, 3" x 24", Super Bright, 100 Cards/Pack

Pacon® Peacock Sentence Strips, 3" x 24", Super Bright, 100 Cards/Pack

Free Shipping

Advantus® 12" World Globe w/ Blue Oceans, Raised Relief, Silver, Semi-Meridian

12-inch political world globe with blue oceans that includes thousands of locations and geographical features highlighted with bright contrasting colors. Mounted on a silver full-meridian and base. 12"W x 15"D x 13"H.

Weights & Dimensions

  • Width 12 in
  • Length 12 in
  • Height 16-3/4 in

Product Details

  • Subject Geography
  • Description 12" World Globe w/ Blue Oceans, Raised Relief, Silver, Semi-Meridian
  • Grade 9 - 12
  • Brand Advantus
  • Package Quantity 1
  • Supply Type Globes & Maps
  • Style Globe
  • Manufacturers Part Number 30502
  • Color Family Silver

Warranty

  • Warranty 90 days
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advantus® 12" World Globe w/ Blue Oceans, Raised Relief, Silver, Semi-Meridian

Advantus® 12" World Globe w/ Blue Oceans, Raised Relief, Silver, Semi-Meridian

Item #: WBB1461120

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant