x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 12"D X 9"H Shelf Divider

Global Industrial™ 12"D X 9"H Shelf Divider

Item #: WB235027

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $2.62

Clearance Price: $1.23

Save $0.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PLASTIC SHELF DIVIDER
Divide shelves into separate compartments for multi-item storage. Adjustable on 2" centers. Divider height is the distance between the center of one shelf to the center of the next. For solid shelves only.

  • BRAND Global Industrial
  • ASSEMBLY Assembled
  • WEIGHT LBS 1.2
  • ACCESSORY WIDTH INCHES --
  • MODEL Shelf Divider 12"D
  • MANUFACTURERS PART NUMBER 235027
  • ACCESSORY DEPTH INCHES 12
  • CONSTRUCTION Plastic
  • ACCESSORY HEIGHT INCHES 9
  • COLOR FINISH Gray
  • CAPACITY LBS --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ 18"D X 9"H Shelf Divider

Item #: 235033

Not Yet Rated

Available on or around 05/17/2021

$3.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 12"D X 9"H Shelf Divider

Global Industrial™ 12"D X 9"H Shelf Divider

Item #: WB235027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 12"D X 9"H Shelf Divider
    Global Industrial™ 12"D X 9"H Shelf Divider
    Global Industrial™ 12"D X 9"H Shelf Divider
    Global Industrial™ 12"D X 9"H Shelf Divider
    Global Industrial™ 12"D X 9"H Shelf Divider
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant