Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bi-Torq

Model # :WBB545751

MPN #: QC-SOL-4-120

BI-TORQ 120 VAC NAMUR solenoid valve; NEMA 4

Product Description
The QC-SOL-4-120 NEMA 4 solenoid is a NAMUR style for direct mount to NAMUR compliant pneumatic actuators. The same unit can be used as both a 3-way and 4-way solenoid for either spring return or double acting pneumatic actuators. DIN and conduit connectors are available.

PRICE
$129.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Width1-5/8 in
Height2-3/8 in
Connection Size1/4 in

Product Details

Voltage120VAC V
MaterialAluminum
Manufacturers Part NumberQC-SOL-4-120
BrandBi-Torq

Compliance & Certifications

NEMA Rating4