This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. The top is made of 12 ga heavy duty steel with a thickness of 1-1/2". There are double electrical knockouts on the legs. This 120"W workbench includes (2) 60"W tops and (3) leg frames.
Global Industrial
Model # :WB500373
Global Industrial Extra Long Workbench, 120 x 30", Flared Leg, Steel Square Edge
|
Questions & Answers (0)
Product Description
PRICE
$769.00
1
1
Backordered, expected around 01/04/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 30 in |
| Height | 33-1/2 in |
| Weight Capacity | 3000 lbs |
| Weight | 191 lbs |
| Top Thickness | 1-1/2 in |
| Nominal Height | 36 in |
| Leg Height | 32 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 500373 |
| Primary Use | Distribution Centers & Assembly Lines |
| Brand | Global Industrial |
| Power | No |
| Type | Extra Long Assembly Workbench |
| Color | Gray |
| Configuration | 3 Legs |
| Style | 3 Legs |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Top Material | Steel |