Global Industrial
Model # :WB606774
Global Industrial Extra Long Assembly Workbench, 120 x 48", Folding Leg, Hardboard Square Edge
|
Questions & Answers (0)
Product Description
This workbench is designed to eliminate overcrowded work surfaces and increase productivity in large packing and assembly operations including distribution centers, warehouses, assembly lines, and more. The space efficient design features folding legs that allow convenient unit handling and transport while reducing the overall footprint for storage ease. The one piece, 12-ga steel top, durable 1/4" hardboard top, channel formed on 4 sides increase the workbench strength providing oversized, heavy duty content support. The welded tubular steel legs telescope for easy height adjustability and include support brackets for added rigidity and stability. The powder coat finish resists corrosion, ensuring years of reliable service and improved appearance. Includes a lower shelf that may be mounted for added storage. Features up to a 2000 lbs weight capacity evenly distributed.
PRICE
$1,175.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 48 in |
| Height | 28 - 42 in |
| Weight Capacity | 2000 lbs |
| Weight | 415 lbs |
| Nominal Height | 28 - 42 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Extra Long Folding Leg Workbench |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Folding C-Channel Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 606774 |
| Primary Use | Distribution Centers & Assembly Lines |
| Top Material | Hardboard |
| Brand | Global Industrial |