Tripp Lite's SMART1200LCD Line-Interactive Digital UPS System offers voltage regulation, surge suppression and long-lasting battery support for personal computers, network workstations, home entertainment systems and media centers. Internal UPS circuits support entry-level PCs or individual VCR/DVR components during power failures. Prevents data loss, viewing interruptions, lost recordings and loss of component programming. Automatic Voltage Regulation (AVR) circuits regulate brownouts and over voltages from 75V to 147V back to usable levels without using battery power. Offers complete power protection with support for upright tower, flat shelfmount or 2U rackmount installation in an attractive all-black cabinet design. Includes 8 battery-supported outlets. Built-in USB and DB9 serial ports enables optional unattended system shutdown without data loss in case of extended power failure; cabling included. PowerAlert Software available via free download from www.tripplite.com. HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Built-in single-line RJ-45 jacks offer protection for equipment with single-line tel/DSL or network Ethernet connection. Built-in audible alarm and large LCD front panel voltage display indicates line power status, battery power status, and more.
Tripp Lite SMART1200LCD 1200VA UPS Smart Pro Rack/Tower Digital LCD Line-Interactive 8 Outlets
|
Questions & Answers (0)
Product Description
PRICE
$699.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17.18 in |
| Depth | 10.5 in |
| Height | 3.5 in |
| Cord Length | 6 ft |
Product Details
| Type | Line Interactive UPS |
| Color | Black |
| Volt Amps | 1200 A |
| Wattage | 700 W |
| Voltage | 120 V |
| Material | ABS |
| Joules | 480 |
| Watts | 700 W |
| Manufacturers Part Number | SMART1200LCD |
| Number of Outlets | 8 |
| Outlet Type | 5-15R Outlet |
| Number of Receptacles | 8 |
| Brand | Tripp Lite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| NEMA | 5-15R |