- Color: Black
- Material: Plastic Hub | Rubber Wheel
- Width: 1 1/4" Hub | 32 Mm Hub
- Load Capacity: 57 Kg | 125 Lb
- Wheel Diameter: 5" | 127 Mm
- Inner Diameter: 5/16" | 8 Mm
- Wheel Width: 15/16" | 24 Mm
Allpoints 1201119 Wheel (5", 5/16"Id, Blk)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1201119 |
| Type | Casters & Legs |
| Brand | AllPoints |