- Material: Rubber Wheel
- Length: 4" Top Plate | 102 Mm Top Plate
- Width: 5" Top Plate | 127 Mm Top Plate | 1 3/8" Wheel | 35
- Mm Wheel
- Load Capacity: 680 Kg Per Set Of 4 | 1500 Lb Per Set Of 4
- Load Height: 5" | 127 Mm
- Wheel Diameter: 4" | 102 Mm
Allpoints 1201174 Caster, Plate, 4", Swl, Blk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1201174 |
| Type | Casters & Legs |
| Brand | AllPoints |