Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2948969

MPN #: 1201178

Allpoints 1201178 Wheel, 3", 3/8"Id, W/Bushing, Blk

Product Description
    Material: Rubber
  • Inner Diameter: 3/8" | 10 Mm
  • Outer Diameter: 3" | 76 Mm
PRICE
$3.54

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1201178
TypeCasters & Legs
BrandAllPoints