Extended Length Drills
Flute Type
Size
Brand
Drill Point Angle
Finish
Shank Style
Length
Material
Price
Finish
Black Oxide
Length
8 in
Shank Style
Straight
Fractional Diameter
11/64"
Finish
Black Oxide
Length
8 in
Shank Style
Straight
Fractional Diameter
5/16"
Finish
Black Oxide
Length
8 in
Shank Style
Straight
Fractional Diameter
9/64"
Cle-Line 1806 13/32 12In OAL HSS Heavy-Duty Steam Oxide 118 K-Notched Point Extra Length Drill
Finish
Black Oxide
Length
12 in
Shank Style
Straight
Fractional Diameter
13/32"
Cle-Line 1807 5/16 18In OAL HSS Heavy-Duty Steam Oxide 118 K-Notched Point Extra Length Drill
Finish
Black Oxide
Length
18 in
Shank Style
Straight
Fractional Diameter
5/16"
Finish
Black Oxide
Length
12 in
Shank Style
1/2" Diameter
Fractional Diameter
17/32"
Chicago-Latrobe 120X 1/2 8In OAL HSS Heavy-Duty Steam Oxide 118 K-Notched Point Extra Long Drill
Finish
Black Oxide
Length
8 in
Shank Style
Straight
Fractional Diameter
1/2"
Chicago-Latrobe 120X 1/8 8In OAL HSS Heavy-Duty Steam Oxide 118 K-Notched Point Extra Long Drill
Finish
Black Oxide
Length
8 in
Shank Style
Straight
Fractional Diameter
1/8"
Chicago-Latrobe 120X 1/4-E 8In OAL HSS Heavy-Duty Steam Oxide 118 K-Notched Point Extra Long Drill
Finish
Black Oxide
Length
8 in
Shank Style
Straight
Fractional Diameter
1/4"
Finish
Black Oxide
Length
12 in
Shank Style
Straight
Fractional Diameter
13/64"
Finish
Black Oxide
Length
10 in
Shank Style
Straight
Fractional Diameter
1/8"
Finish
Black Oxide
Length
12 in
Shank Style
Straight
Fractional Diameter
7/16"
Finish
Black Oxide
Length
12 in
Shank Style
Straight
Fractional Diameter
3/4"
Finish
Black Oxide
Length
12 in
Shank Style
Straight
Fractional Diameter
1/2"
Finish
Black Oxide
Length
8 in
Shank Style
Straight
Fractional Diameter
1/4"
Finish
Black Oxide
Length
12 in
Shank Style
Straight
Fractional Diameter
1/4"
Finish
Black Oxide
Length
12 in
Shank Style
Straight
Fractional Diameter
11/32"
Finish
Black Oxide
Length
8 in
Shank Style
Straight
Fractional Diameter
7/16"
Finish
Black Oxide
Length
18 in
Shank Style
Straight
Fractional Diameter
5/16"
Chicago-Latrobe 120X 3/16 8In OAL HSS Heavy-Duty Steam Oxide 118 K-Notched Point Extra Long Drill
Finish
Black Oxide
Length
8 in
Shank Style
Straight
Fractional Diameter
3/16"
Finish
Black Oxide
Length
8 in
Shank Style
Straight
Fractional Diameter
3/32"
Finish
Black Oxide
Length
8 in
Shank Style
Straight
Fractional Diameter
3/8"
Chicago-Latrobe 120X 3/8 8In OAL HSS Heavy-Duty Steam Oxide 118 K-Notched Point Extra Long Drill
Finish
Black Oxide
Length
8 in
Shank Style
Straight
Fractional Diameter
3/8"
Finish
Black Oxide
Length
12 in
Shank Style
Straight
Fractional Diameter
1/4"
Finish
Black Oxide
Length
12 in
Shank Style
Straight
Fractional Diameter
3/4"
Finish
Black Oxide
Length
10 in
Shank Style
Straight
Fractional Diameter
5/16"
Finish
Black Oxide
Length
10 in
Shank Style
Straight
Fractional Diameter
7/32"
Finish
Black Oxide
Length
18 in
Shank Style
Straight
Fractional Diameter
3/16"
Finish
Black Oxide
Length
18 in
Shank Style
Straight
Fractional Diameter
23/32"