Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2948847

MPN #: 1211120

Allpoints 1211120 Leveler, Non-Skid, 3/8-16 Thd

Product Description
    Material: Neoprene Base
  • Height: 1 1/2" Stud
  • Outer Diameter: 1 1/8" Base
  • Thread: 42437
PRICE
$1.39

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1211120
TypeCasters & Legs
BrandAllPoints