SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Straits Lighting 12180051 Apollo Slim LED High Bay - 230W, 32200 Lumens, 5000k, 0-10V Dimming

Straits Lighting 12180051 Apollo Slim LED High Bay - 230W, 32200 Lumens, 5000k, 0-10V Dimming

Item #: WBB2236945

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$429.50 up to 24% OFF

Price: $325.95

Save $16.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Durham Steel Scoop Compartment Box 123-95 - No Dividable Compartments 18 x 12 x 3 - Pkg Qty 4

Durham Steel Scoop Compartment Box 123-95 - No Dividable Compartments 18 x 12 x 3 - Pkg Qty 4

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

Straits Lighting 13072339 Packard LED Linear High Bay - 150W 24750 Lumens, 5000k Includes Clear Lens

Straits Lighting 13072339 Packard LED Linear High Bay - 150W 24750 Lumens, 5000k Includes Clear Lens

Hubbell LLHV4-40M-WST-EDU LED 4' High Bay, 144W, 16000L, 4000K, Wide Dist, No Uplight, 0-10V Dim,DLC

Hubbell LLHV4-40M-WST-EDU LED 4' High Bay, 144W, 16000L, 4000K, Wide Dist, No Uplight, 0-10V Dim,DLC

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Push Sweeper

Global Industrial™ Push Sweeper

Durham Steel Scoop Compartment Box 102-95 - 24 Compartments 18 x 12 x 3 - Pkg Qty 4

Durham Steel Scoop Compartment Box 102-95 - 24 Compartments 18 x 12 x 3 - Pkg Qty 4

Durham Steel Scoop Compartment Box 113-95 - 16 Compartments  18 x 12 x 3 - Pkg Qty 4

Durham Steel Scoop Compartment Box 113-95 - 16 Compartments 18 x 12 x 3 - Pkg Qty 4

Straits Lighting 12180051 Apollo Slim LED High Bay - 230W, 32200 Lumens, 5000k, 0-10V Dimming

The Apollo high bay provides excellent lumen output for any warehouse, manufacturing facility, or commercial store. Long-lasting LEDs reduce up to 70% of energy consumption, as well as reducing maintenance costs associated with conventional HID or fluorescent fixtures. Steel construction and IP65 rating ensure a lifetime of use in the most demanding environments.

  • C O N S T R U C T I O N: ADC12 aluminum heat sink Outdoor powder coating Waterproof, dust resistant, salt resistant Min starting temperature -40°F (-40°C) Max starting temperature 122°F (50°C)
  • F E AT U R E S: Motion sensor optional (for surcharge)
  • MOUNTING: Hook Mount Yoke Mount
  • C E RT I F I C AT I O N S: UL certified IP65 rated
  • WA R R A N T Y: 5 year warranty
  • E N E R G Y D ATA: Driver: 100-277V or 277-480V Power Factor ≥0.90 THD < 20%
  • L E D M O D U L E S: Lumileds LED chips CRI > 70 LED lifespan of 50,000 hours

    Weights & Dimensions

    • Width 18 in
    • Length 18 in
    • Height 6.5 in
    • Weight 18 lbs

    Product Details

    • Average Life 50000 hr
    • Voltage 120-277 V
    • Description Apollo Slim LED High Bay
    • Lamp Included Yes
    • Wattage 230 W
    • Compatible Part/Model Number 750W HID
    • Type LED High Bay
    • Package Quantity 1
    • Brand Straits Lighting
    • Material Aluminum
    • Manufacturers Part Number SL923HBI-230W-SU-50K-D
    • Lumens 32200
    • Color Temperature 5000 K
    • Color Family Black

    Warranty

    • Warranty 5 Year

    Compliance & Certifications

    • Certifications UL, cUL, DLC, IP65
    Customer Review

    5.0

    • 5 Star

      1
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Anonymous

      Date: November 26, 2018

      GREAT LIGHT
      Your review:
      HAS GREAT LIGHT SPREAD FOR GENERAL LIGHTING AT 35 FEET HIGHT. EASY TO INSTALL AND LIGHT WEIGHT.
    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Straits Lighting 12180051 Apollo Slim LED High Bay - 230W, 32200 Lumens, 5000k, 0-10V Dimming

    Straits Lighting 12180051 Apollo Slim LED High Bay - 230W, 32200 Lumens, 5000k, 0-10V Dimming

    Item #: WBB2236945

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant