Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kason

Model # :WBB2950016

MPN #: 10948000004

Allpoints 1221253 Kason 10948000004 Release, Inside For Kason

Product Description
    Material: Steel
  • Length: 4-1/4" | 109 Mm
  • Width: 2-1/4" | 58 Mm
  • Inner Diameter: 5/16" | 8 Mm
  • Plating: Chrome-Plated
  • Instructions Included: Y
PRICE
$70.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number10948000004
TypeHardware
BrandKason