x

Take 15% off your entire order!

Offer applied at checkout

Don Jo 12-2-CW-10B Wrap Around For Cylinder Door Locks, 4-3/4"x12", Oil Rubbed Bronze

Don Jo 12-2-CW-10B Wrap Around For Cylinder Door Locks, 4-3/4"x12", Oil Rubbed Bronze

Item #: WBB1724066

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.00 up to 3% OFF

Minimum Quantity: 3

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 12-2-CW-10B Wrap Around For Cylinder Door Locks, 4-3/4"x12", Oil Rubbed Bronze

Don-Jo Mfg Wrap Around Oil Rubbed Bronze.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • MANUFACTURERS PART NUMBER 12-2-CW-10B
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • DESCRIPTION Wrap Around For Cylinder Door Locks
  • BRAND Don-Jo
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Stainless Steel
  • BACKSET INCHES 2-3/4
  • COLOR FINISH Oil Rubbed Bronze
  • GAUGE 22 (.032)
  • HEIGHT INCHES 12
  • DOOR SIZE INCHES 1-3/4
  • WIDTH INCHES 1-3/4
  • DEPTH INCHES 4-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo 12-CW-10B Wrap Around For Cylinder Door Locks, 4-1/4"x12", Oil Rubbed Bronze

Item #: B1724209

Not Yet Rated

Usually ships in 10 to 13 days

$33.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 12-2-CW-10B Wrap Around For Cylinder Door Locks, 4-3/4"x12", Oil Rubbed Bronze

Don Jo 12-2-CW-10B Wrap Around For Cylinder Door Locks, 4-3/4"x12", Oil Rubbed Bronze

Item #: WBB1724066

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant