- Material: Aluminum
- Length: 10 3/4" Overall | 273 Mm Overall
- Width: 3" Strap | 76 Mm Strap
- Height: 6" Base | 152 Mm Base
- Offset: Flush Mount .
Allpoints 1231122 Kason 11240000020 Hinge (Flush, 10-3/4"L) For Kason
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 11240000020 |
| Type | Hardware |
| Brand | Kason |