Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fisher

Model # :WBB2952395

MPN #: 900-151

Allpoints 1241307 Evaporator, 7.5 Qt, 20Ga Stainless Steel For Fisher Manufacturing

Product Description
    Material: Stainless Steel Heavy 20 Guage
  • Length: 13" | 330 Mm
  • Width: 10" | 254 Mm
  • Height: 6 1/2" | 165 Mm
  • Voltage: 120 V Ac
  • Electrical Wattage: 1000
  • Capacity: 7.1 L | 7 1/2 Qt
  • Type: Dissipates Up To 6 Gal (23l) A Day
  • Depth: 4" | 102 Mm
PRICE
$479.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number900-151
TypeRefrigeration Parts
BrandFisher