Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Silver King

Model # :WBB2948299

MPN #: 36173

Allpoints 1241336 Motor, Ec, 16W, Ccw, 1800 RPM For Silver King

Product Description
  • Color: Black
  • Material: Plastic Motor End Caps
  • Voltage: 120 V Ac
  • Amp: 0.34
  • Electrical Wattage: 16
  • Revolutions Per Minute: 1800
  • Outer Diameter: 5/8" Shaft | 16 Mm Shaft
  • Includes: Power Cord
  • Type: Replaces Most Shaded Pole Motors | Single Speed
PRICE
$179.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number36173
TypeMotor
BrandSilver King