- Material: Aluminum
- Length: 3" | 76 Mm
- Width: 2 3/8" | 60 Mm
- Voltage: 120 V Ac
- Amp: 0.65
- Terminals: 1/4" Tab Terminals
- Type: (2) 4" Wire Leads & 3/16" Shaft
- Thread: 11963
- Depth: 1 7/8" | 48 Mm
Allpoints 1241352 Motor, Evaporator, 120V, Ccw For Peerless Stove
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 3550 |
| Type | Motor |
| Brand | Peerless |