- Color: Silver
- Material: Steel
- Length: 7-15/16" | 202 Mm
- Width: 3-5/8" | 92 Mm
- Voltage: 120 V Ac
- Includes: Two 6-1/2' Sensor Cables
- Screw Centers: 3" | 76 Mm
- Instructions Included: Y
Allpoints 1241390 Control, Defrost, Digital, 6' Ld For Johnson Controls
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$769.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | MR4PMUHV-12C |
| Type | Thermostats, Safety-Electrical |
| Brand | Johnson Controls |