Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3M™ DBI-SALA® Force2™ 1246337 6' Shock Absorbing Lanyard, Single-Leg, Snap Hooks

3M™ DBI-SALA® Force2™ 1246337 6' Shock Absorbing Lanyard, Single-Leg, Snap Hooks

Item #: WBB1591637

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$257.00 up to 7% OFF

Price: $237.95

Save $11.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DBI-Sala™® Shockwave 2 Absorbing Lanyard with Snap Hooks

DBI-Sala™® Shockwave 2 Absorbing Lanyard with Snap Hooks

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ PROTECTA® PRO™ Capital Safety Shock Absorbing Lanyard, 1341001

3M™ PROTECTA® PRO™ Capital Safety Shock Absorbing Lanyard, 1341001

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ DBI-SALA® 1231103 Web Positioning Lanyard, 3'L, 310 Cap Lbs

3M™ DBI-SALA® 1231103 Web Positioning Lanyard, 3'L, 310 Cap Lbs

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ DBI-SALA® ShockWave™2 Arc Flash Web Loop Shock Absorbing Lanyard 1244611

3M™ DBI-SALA® ShockWave™2 Arc Flash Web Loop Shock Absorbing Lanyard 1244611

Free Shipping

Miller Manyard® ll Shock-Absorbing Lanyards, 6-Ft, 216M-Z7/6FTGN

Miller Manyard® ll Shock-Absorbing Lanyards, 6-Ft, 216M-Z7/6FTGN

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

FallTech® 8246 Heavyweight 6' Shock Absorbing Lanyard, Single Leg, with 2 Snap Hooks

FallTech® 8246 Heavyweight 6' Shock Absorbing Lanyard, Single Leg, with 2 Snap Hooks

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ DBI-SALA® Force2™ 1246337 6' Shock Absorbing Lanyard, Single-Leg, Snap Hooks1246337

The Force2™ lanyard is ideal when there is no overhead anchorage and your only option is to tie off at your feet. It can be used for up to a 12 ft. (3.7 m) free fall, or as a standard lanyard up to a 6 ft. (1.8 m) free fall for workers that require a capacity of 311 to 420 lbs. (141 190 kg). They feature the world's smallest and lightest shock absorber and our exclusive Vectran™ energy management materials that provide second to none abrasion, cut and chemical resistance and efficient shock absorption. Should a fall occur, the lanyard and its unique energy absorbing system will activate stopping the fall and reducing the forces imposed on the user to safe levels. Our patented self locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way even with gloves on.
  • Arc flash and hot work rated
  • 6 ft. (1.8m) single-leg lanyard
  • Force2™ 12 ft. free fall (3.6m) and dual capacity rated
  • Extremely compact and lightweight
  • Nomex®/Kevlar® fiber soft pack energy absorber
  • Nomex®/Kevlar® fiber fire resistant webbing
  • Exclusive Vectran™ energy absorption system
  • User friendly self locking snap hooks
  • Built-in reflective materials
  • Impact indicator

Weights & Dimensions

  • Lanyard Length 6 ft in
  • Length 6 ft
  • Extended Length 12' in
  • Weight Capacity 310 lbs
  • Working Length 6'
  • Strap Width 1 in

Product Details

  • Harness Connection Snap Hook
  • Description Force2™ Shock Absorbing Lanyard
  • Anchorage Connection Snap Hook
  • Number of Legs 1
  • Type Shock Absorbing Lanyard
  • Package Quantity 1
  • Brand DBI-Sala
  • Material Zinc Plated Steel, Kevlar
  • Label Material Vinyl
  • Style Arc Flash Welding
  • Manufacturers Part Number 1246337
  • Color Family Black
  • Energy Absorber Cover Nomex® / Kevlar®

Compliance & Certifications

  • Certifications ASTM F887, OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® Force2™ 1246337 6' Shock Absorbing Lanyard, Single-Leg, Snap Hooks

3M™ DBI-SALA® Force2™ 1246337 6' Shock Absorbing Lanyard, Single-Leg, Snap Hooks

Item #: WBB1591637

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant